Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Stackers - lifting tables
Elevator stacker
GPC STH121Y HYDRAULIC STACKERS
GPC STH121Y HYDRAULIC STACKERS
Hydraulic Stackers
References
gpc industries:
STH121Y
rubix:
303A4882
Technical specifications
Height
2010
mm
Product details
Technical specifications
Product details : GPC STH121Y HYDRAULIC STACKERS
Conform to CE Standard EN1757-1
Controlled lifting by a hydraulic pump which can be either hand or foot operated
Mobile on 2 swivel 180mm rear castors & 75mm front rollers
Manual adjustable Fork Straddle Hydraulic Stackers
Technical specifications
Attributes
Height
2010
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,969.00
excl. VAT
/
Each
£
2,362.80
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
FPST1025 POWERED STRADDLE STACKER 2500MM LIFT HEIGHT 1000KG LOAD BLK/R
PSS20E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 2000MM 1000KG BLK/OR
FPST1016 FULLY POWERED STRADDLE STACKER 1600MM LIFT 1000KG LOAD BLK/RD
PSS35E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 3000MM 1000KG BLK/OR
FPST1020 POWERED STRADDLE STACKER 2000MM LIFT HEIGHT 1000KG LOAD BLK/R
VULCANPRO CBS1502 FULLY POWERED COUNTERBALANCE STACKER 4000 X 1070
VULCANPRO CBS1501 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070
PSS30E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 2500MM 1000KG BLK/OR
VULCANPRO CBS1202 FULLY POWERED COUNTERBALANCE STACKER 3000 X 1070
GPC STHI26Y HIGH MASTED PALLET TRUCK 1600 LIFTING HEIGHT
VULCANPRO STHI25Y HYDRAULIC STACKER 1660 X 740 2010
VULCANPRO CBS1201 FULLY POWERED COUNTERBALANCE STACKER 1600 X 1070
VULCAN SESCT15 SEMI ELECTRIC STACKER - 1000KG LOAD 2500MM LIFT BLK/OR
PSS16E SEMI ELECTRIC STRADDLE STACKER - RAISED HT 1600MM 1000KG BLK/OR
GPC MANUAL STACKER PSS30M