Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
PROPLAZ GI047Y GREY/BLUE FOLDING BOX TRUCK - 4 X SWIVEL CASTORS ROTATI
PROPLAZ GI047Y GREY/BLUE FOLDING BOX TRUCK - 4 X SWIVEL CASTORS ROTATI
Handling truck for internal transport ProPlaz
References
proplaz:
GI047Y
rubix:
386A6637
manufacturer :
GI047Y
Product details
Technical specifications
Product details : PROPLAZ GI047Y GREY/BLUE FOLDING BOX TRUCK - 4 X SWIVEL CASTORS ROTATI
Overall Size Folded H x W: 470 x 460mm Internal Size L x W x H: 330 x 395 x 350mm 35kg Load Capacity Mobile on 4 x large swivel castors, 2 braked
Strengths
Improved strength
Applications
Stores and transports goods
Technical specifications
Attributes
Width
460
mm
Height
990
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
73.68
excl. VAT
/
Each
£
88.42
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
GPC PLATFORM TRUCK 1200 X 800 SINGLE MESH END PI821H
SPARTEX GIK03Y DELUXE FOLDING TROLLEYS - 914 X 620 - 300KG
SPARTEX GI705R APOLLO STEEL SACK TRUCK - REACH COMPLIANT WHEELS - +P H
ROEBUCK SCB04Z SECURITY CAGE 1400 X 700 X 1630MM
NT491L HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 350MM CUSHION BL
GPC 3TIERW-SHOPTROLLEY WI203Y
GPC GI270H HEAVY DUTY ALUMINIUM SACK TRUCK
APOLLO PADT308Y DISTRIBUTION TROLLEY - 1100H - SIDES AND BACK - 1200L
GPC TRUCK, PLY BASE, MESH SIDES 1500X750X360 WHLS TI585R
SPARTEX GI803P ALUMINIUM SACK TRUCK - 1345H (P HANDLE) 485 X 470 X 134
GPC MOBILE GAS CYLINDER CARRIER - PAINTED GCC01N
NT502L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 350MM CUSHION
GPC PLATFORM TRUCK - 1000 X 700 - 2 MESH SIDES PI806H
APOLLO PADT309Y DISTRIBUTION TROLLEY - 1100H - SIDES BACK AND 2 SHELV
GPC G1370Y SACK TROLLEY