Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC TRUCK, PLY BASE, MESH SIDES 1500X750X360 WHLS TI585R
GPC TRUCK, PLY BASE, MESH SIDES 1500X750X360 WHLS TI585R
Gen. Purpose Truck, Ply Base, Mesh Sides - 1500 X 750 X 360
References
gpc industries:
TI585R
rubix:
203A6254
Technical specifications
Material
steel
Load capacity
500
kg
See all Specifications
Product details
Technical specifications
Product details : GPC TRUCK, PLY BASE, MESH SIDES 1500X750X360 WHLS TI585R
Large 1500L x 750Wmm platform
Industrial General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
Technical specifications
Attributes
Material
steel
Load capacity
500
kg
Width
750
mm
Height
360
mm
Length
1500
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
642.60
excl. VAT
/
Each
£
771.12
incl. VAT
Delivery usually within (
6
) days
Add to cart
Create PDF from product
Check our products from related categories
TP624C ACKERMAN TRUCK C/W SIDES/ENDS - PLYWOOD 1000KG 2000 X 1000 PNEU
GPC PLATFORM TRUCK 1200 X 800 3 MESH SIDES PI823H
GPC PWDT309Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
NT500B HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 400MM PNEUMATI
NT502M HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 2000 X 1000 400MM CUSHION
APOLLO PADT310Y DISTRIBUTION TROLLEY - 1500H - SIDES AND 2 SHELVES - 1
GPC GI919Y FOLDING PLATFORM TROLLEY
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
GPC NT482L HAND DRAWN TRUCK - 2000 X 1000 350MM CUSHION BLUE/PLYWOOD
GPC SHELF RACK FOR ROLLCONTAINER RC7383
SPARTEX PI811H PLATFORM TRUCK - 1000 X 700 - SINGLE VENEER END
GPC PLATFORM TRUCK - 1000 X 700 - 2 MESH SIDES PI806H
GPC GI804P ALUMINIUM STANDARD SACK TRUCK 1320 X 510 470
MRT01Y MAILROOM TROLLEY - SMALL 555 X 735 X 940 RED
SPARTEX PI803H PLATFORM TRUCK - 1000 X 700 - 3 MESH SIDES