SPARTEX GIK03Y DELUXE FOLDING TROLLEYS - 914 X 620 - 300KG


Trolley

References
spartex:UK-GIK03Y
rubix:239A9210
brand logo
brand logo
Technical specifications
MaterialSteel
Load capacity300 kg
See all Specifications

Product details : SPARTEX GIK03Y DELUXE FOLDING TROLLEYS - 914 X 620 - 300KG


Strong polyethylene moulded trolleys
Easy to clean - will not rust, dent or chip
Ideal for workshops, storerooms, warehouses, automotive, electronics,  chemical & pharmaceutical industries
Manufactured from a non conductive polyethylene which will not pass an electrical current & is unaffected by battery acid, solvents & cleaning solutions
Mobile on 4 x 100mm non-marking rubber swivel castors, 2 with brakes
Yellow foam covered handle for your comfort
Flat pressed sheet steel base with PVC surface
GIK03Y - mobile on 125mm 2 fixed & 2 swivel polyurethane castors
Foam handled folding trolley with a pressed sheet steel base and PVC surface to give additional friction when handling goods

Technical specifications


Attributes
MaterialSteel
Load capacity300 kg
Width620 mm
Height870 mm
Length740 mm
ColourYellow
Show UNSPSC/ECL@SS
£ 144.41 excl. VAT
/ Each
£ 173.29 incl. VAT
  • Usually arrives within 14 working days