PROPLAZ GI403L SERVICE TROLLEY - 3 STORAGE TRAYS 895 X 457 920
Handling truck for internal transport ProPlaz
See technical informationReferences
ProPlaz:GI403L
Rubix:386A6693
Manufacturer :GI403L
Product details : PROPLAZ GI403L SERVICE TROLLEY - 3 STORAGE TRAYS 895 X 457 920
Size between Shelves Top/Bottom: 266/266
Weight kg: 14
Depth of Trays: 63mm
Mobile on 100mm non-marking rubber swivel castors, 2 braked
Strengths
Easily moves equiptment
Applications
Lifts heavy goods
Technical specifications
Attributes
| Width | 457 mm |
|---|---|
| Height | 920 mm |
| Length | 895 mm |
Show UNSPSC/ECL@SS
£ 341.19 excl. VAT
/ Each
£ 409.43 incl. VAT
- Delivery usually within ( 4 ) days

