• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
NT492B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM PNEUMATIC

NT492B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM PNEUMATIC


Handling truck for internal transport GPC Industries

References
gpc industries:NT492B
rubix:245A0533
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : NT492B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 2000 X 1000 400MM PNEUMATIC


Technical specifications


Attributes
No attributes to display for this product
£ 2,449.37 excl. VAT
/ Each
£ 2,939.24 incl. VAT
  • Delivery usually within ( 11 ) days

Check our products from related categories

SPARTEX TI216R PLATFORM TRUCK WITH REACH COMPLIANT WHEELS - PLYWOOD BAGPC HI275Y ORDER PICKING TROLLEY 2 SHELFGPC PRINTER TRUCK POLY W GN0645+PWGPC SERVICE TROLLEY 2 FLAT SHELVES 610 X 458 GI241LGPC GI111Y MULTI POSITION TROLLEYGPC GI340Y WHITE GOODS SACK TRUCKGPC GC0072-RED PROPLAZ XTRA PREMIUM TAPER TRUCKS 72L REDGPC ALU SACKTRUCK GPC-GI998PSPARTEX PI826H PLATFORM TRUCK - 1200 X 800 - 2 MESH SIDES 1500 X 800SPARTEX TI222R PLATFORM TRUCK WITH PUNCTURE PROOF REACH COMPLIANT WHEEGPC TI257Y REVERSIBLE TRAY/SHELF TROLLEY - 2 TRAYGPC PWDT309Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHTSPARTEX GI803P ALUMINIUM SACK TRUCK - 1345H (P HANDLE) 485 X 470 X 134GPC GI699L SHELF TROLLEY WITH CUP HOLDER & TOOL COMPARTMENTSROEBUCK SCB08Z SECURITY CAGE 2070 X 1000 X 1630MM

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories