• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • Transport devices(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
TP604C ACKERMAN TRUCK - PLYWOOD 1000KG 2000 X 1000 PNEUMATIC BLUE/PLYW

TP604C ACKERMAN TRUCK - PLYWOOD 1000KG 2000 X 1000 PNEUMATIC BLUE/PLYW


Handling truck for internal transport GPC Industries

References
gpc industries:TP604C
rubix:245A0559
brand logo
brand logo
Technical sheet / Technical file

Product details
Technical specifications

Product details : TP604C ACKERMAN TRUCK - PLYWOOD 1000KG 2000 X 1000 PNEUMATIC BLUE/PLYW


Technical specifications


Attributes
No attributes to display for this product
£ 2,705.13 excl. VAT
/ Each
£ 3,246.16 incl. VAT
  • Delivery usually within ( 16 ) days

Check our products from related categories

PROPLAZ GI048Y GREY/BLUE FOLDING BOX TRUCK - STAIRCLIMBER WHEELS ROTATROEBUCK DT901Y DISTRIBUTION TRUCKGPC NT482B HAND DRAWN TRUCK - 2000 X 1000 400MM PNEUMATIC BLUE/PLYWOODGPC NEST MOBILE TRUCK GC9414-REDMRSH01Y SINGLE SACK HOLDER 432 X 406 X 1118GPC 3TIERW-SHOPTROLLEY WI203YGPC ALUMINIUM SACK TRUCK 11KG G1998PGPC STAIRCLIMBER TRUCKSPARTEX TT167105 TURNTABLE TRUCK - 500KG 1600 X 710 X 615 BLUEGPC PWDT311Y POWERED DISTRIBUTION TRUCK - 1500H / 1740 OVERALL HEIGHTNT500L HAND DRAWN TRUCK C/W STEEL SIDES/ENDS 1220 X 760 350MM CUSHIONGPC GI826P ALUMINIUM SACK TRUCK WITH SOLID TOE PLATE AND SLIDERSNT491B HAND DRAWN TRUCK C/W PLY SIDES/ENDS 1500 X 760 400MM PNEUMATICGPC HI936C 3 SHELF PLASTIC SERVICE TROLLEY - 876L 876 X 419 825GPC GI523P SACK TRUCK - PNEUMATIC 435 X 545 1120

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories