PROPLAZ GI402L SERVICE TROLLEY - 2 STORAGE TRAYS 895 X 457 870
Handling truck for internal transport ProPlaz
See technical informationReferences
ProPlaz:GI402L
Rubix:386A6692
Manufacturer :GI402L
Product details : PROPLAZ GI402L SERVICE TROLLEY - 2 STORAGE TRAYS 895 X 457 870
Size between Shelves Top/Bottom: 571.5mm
Weight kg: 10
Depth of Trays: 63mm
Mobile on 100mm non-marking rubber swivel castors, 2 braked
Strengths
Easily moves equiptment
Applications
lifting equiptment - hand or foot
operated
Technical specifications
Attributes
| Width | 457 mm |
|---|---|
| Height | 870 mm |
| Length | 895 mm |
Show UNSPSC/ECL@SS
£ 286.10 excl. VAT
/ Each
£ 343.32 incl. VAT
- Delivery usually within ( 4 ) days

