GPC PWDT308Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:PWDT308Y
Rubix:386A6702
Manufacturer :PWDT308Y
Product details : GPC PWDT308Y POWERED DISTRIBUTION TRUCK - 1100H / 1340 OVERALL HEIGHT
Platform Size L x W: 800 x 1300 mm
Height from the base: 1100mm
600kg Load Capacity
Mobile on 2 swivel 200mm rubber castors & 2 fixed pneumatic drive wheels
6 hour run time
Strengths
Helps with heavy object transportation
Applications
Transports heavy duty objects
Technical specifications
Attributes
| Width | 1100 mm |
|---|---|
| Height | 1340 mm |
Show UNSPSC/ECL@SS
£ 5,240.32 excl. VAT
/ Each
£ 6,288.38 incl. VAT
- Delivery usually within ( 11 ) days


