Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Transport devices
(1,985)
See Trolleys
< Back
Rubix Categories
Equipment
Trolleys
Transport devices
Trolleys
Handling truck for internal transport
GPC TT1500Y 2 TONNE TRUCK 1500MM X 800MM BLUE/PLYWOOD
GPC TT1500Y 2 TONNE TRUCK 1500MM X 800MM BLUE/PLYWOOD
Handling truck for internal transport GPC Industries
References
gpc industries:
TT1500Y
rubix:
245A0498
Technical sheet / Technical file
Product details
Technical specifications
Product details : GPC TT1500Y 2 TONNE TRUCK 1500MM X 800MM BLUE/PLYWOOD
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2,505.48
excl. VAT
/
Each
£
3,006.58
incl. VAT
Delivery usually within (
21
) days
Add to cart
Check our products from related categories
370A9377 FIXED SKATES WITH GUIDE BARS 12000KG LOAD RATING YELLOW
SPARTEX GIK03Y DELUXE FOLDING TROLLEYS - 914 X 620 - 300KG
WELDABILIT OXYGEN/PROPANE CYLINDER TROLLEY
GPC GI706R HEAVY DUTY SACK TRUCK
GPC SBA108R APOLLO UK CHAIR SACK TRUCK 460 X 630 1135
ROEBUCK G1341L TROLLEY 3 SHELF 610 X 458 X 840MM
GPC GI822P ALUMINIUM PRAM HANDLE SACK TRUCK WITH SLIDERS 1250X510X470
GPC SERVICETROLLEY GI341L
GPC KT831H HEAVY DUTY TRAY TROLLEY
ROEBUCK DZ123772ALT OXYGEN/ACETYLENE CYLINDER TROLLEY-
ROEBUCK BH/SMC1 SUPER COMPACT SACK TRUCK
SPARTEX PI811H PLATFORM TRUCK - 1000 X 700 - SINGLE VENEER END
ROEBUCK SCB08Z SECURITY CAGE 2070 X 1000 X 1630MM
IT561M INDL TRAILER C/W SIDES/ENDS 1000KG 2000X1000 CUSHION BLUE/PLY
APOLLO SBA107R MESH INFIL CURVED BACK SACK TRUCK 1150 X 550 X 540