GPC SBA109R APOLLO UK HEAVY DUTY THREE WAY TRUCK 1190 X 490 835
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:SBA109R
Rubix:386A6644
Manufacturer :SBA109R
Product details : GPC SBA109R APOLLO UK HEAVY DUTY THREE WAY TRUCK 1190 X 490 835
Size as Platform Truck L x W x H: 1245 x 490 x 835mm
Size as Basic Sack Truck W x H: 490 x 1245mm
400kg Load Capacity except for the 4 Wheeled Sack Truck which is 300kg
Weight kg: 27
Toe Plate Size: 475 x 200mm
Mobile on 2 x 200mm rubber castors & 2 x 125mm rubber tyred castors
3 Year Guarantee
Strengths
Easily convertible
Applications
Allows user to reach
heights quickly
Technical specifications
Attributes
Show UNSPSC/ECL@SS
£ 521.66 excl. VAT
/ Each
£ 625.99 incl. VAT
- Delivery usually within ( 11 ) days



