GPC PD667Y HEAVY DUTY STACKING DOLLY 705 X 130
Handling truck for internal transport GPC Industries
See technical informationReferences
GPC Industries:PD667Y
Rubix:386A6607
Manufacturer :PD667Y
Product details : GPC PD667Y HEAVY DUTY STACKING DOLLY 705 X 130
350kg Load Capacity
Mobile on 4 x 75mm rubber swivel castors
Strengths
Stackable
Applications
Transports/organises goods
Technical specifications
Attributes
| Width | 705 mm |
|---|---|
| Height | 130 mm |
| Length | 705 mm |
Show UNSPSC/ECL@SS
£ 64.03 excl. VAT
/ Each
£ 76.84 incl. VAT
- Delivery usually within ( 4 ) days
