GPC GI708P 'P' HANDLE SACK TRUCK 1310 X 550 X 460MM CAPACITY 100KG

P' Handle Sack Truck

See technical information

References

GPC Industries:GI708P
Rubix:238A4651
brand logo

Technical specifications

Materialsteel
Load capacity100 kg
See all Specifications

Product details : GPC GI708P 'P' HANDLE SACK TRUCK 1310 X 550 X 460MM CAPACITY 100KG


Aluminium frame is lightweight & easily manoeuvrable
250mm pneumatic, high quality wheels for use on uneven or rough terrain
Flat frame gives extra stability when moving large or bulky loads
The robust construction, with heavy duty toe plates, gives strength and durability
Toe Plate Size: 355W x 232Dmm

Technical specifications


Attributes
Materialsteel
Load capacity100 kg
Width550 mm
Height1310 mm
Length460 mm
£ 95.73 excl. VAT
/ Each
£ 114.88 incl. VAT
  • Delivery usually within ( 4 ) days