GPC STHI26Y HIGH MASTED PALLET TRUCK 1600 LIFTING HEIGHT
Hydraulic Straddle Stacker - 1000Kg By 1600mm Lift Height
See technical informationReferences
GPC Industries:STHI26Y
Rubix:257A5168
Product details : GPC STHI26Y HIGH MASTED PALLET TRUCK 1600 LIFTING HEIGHT
General Purpose Trucks with either mesh or strong exterior grade plywood base
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
Mobile on 340mm pneumatic or puncture proof mesh centred wheels
Sides (2 x 275mm drop down) & ends interlock together
For Heavy Duty use with a massive 400kg load capacity
Platform Size: 1200L x 600W x 360H
Technical specifications
Attributes
| Height | 2020 mm |
|---|
Show UNSPSC/ECL@SS
£ 2,322.69 excl. VAT
/ Each
£ 2,787.23 incl. VAT
- Delivery usually within ( 8 ) days

