• Exclusive Brands
  • Bearing Finder
  • Machining, Cutting & Drilling(88,663)
  • Mechanical Power Transmission(98,924)
  • Fluid Transmission & Flow Technology(103,520)
  • Tools & Metrology(26,834)
  • Protection, Safety & Hygiene(57,443)
  • Equipment(10,412)
  • Fasteners, Adhesives & Tapes(19,090)
  • Maintenance & Repairs(5,078)
  • Welding(962)
  • New Products
  • Machine tools(185)
  • Hoisting, lifting and pulling equipment(715)
  • Trolleys(1,985)
  • Power generator(5)
  • Cleaning(549)
  • Ladders(495)
  • Heating, ventilation, dehumidification, cooling(63)
  • Storage(6,434)
See Equipment
  • High-pressure washers(210)
  • Professional vacuum and wet vacuum cleaners(268)
  • Floor cleaners(36)
  • Parts degreasing and cleaning devices(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 4.654-016.0 36V LI-ION BATTERY

KARCHER 4.654-016.0 36V LI-ION BATTERY


Accessories dry/wet vacuum cleaners Kärcher

References
kärcher:4.654-016.0
rubix:80986383
ean:4054278132433
brand logo
brand logo

Product details
Technical specifications

Product details : KARCHER 4.654-016.0 36V LI-ION BATTERY


Technical specifications


Attributes
No attributes to display for this product
£ 558.74 excl. VAT
/ Each
£ 670.49 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

KARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PROKARCHER BRUSH ATTACH 69038870KARCHER 6.903-862.0 69038620 SUCTION BRUSHNILFISK 302002889 CURVED HAND TUBE S/STEELNILFISK 107409976 D32X3500 HOSEKARCHER 69002750 SUCTION TUBEKARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRONILFISK CENTER LOK3 SNAPLOCK 56505195NILFISK 302002890 PLASTIC CREVICE NOZZLEKARCHER MAIN FILTER BASKET 57316320NILFISK MOTOR 240V MP12112153302000658 FILTER4072400195 ANTIOIL KIT OF ACC D50 MACH+FLOORKARCHER 47773240 4.777-324.0 SUCTION BAR COMPLETE OIL RESISTANT 300KARCHER 26375950 VACUUMACCESSORIESKIT 2.637-595.0

About Rubix

  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Case Studies
  • Latest News

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • EcoVadis Gold
  • ESG Report
  • TCFD Report
  • CDP Report
  • Sustainability
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Modern Slavery
  • Terms & Conditions of Sale
  • Terms & Conditions of Purchase
  • Privacy Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Statement of Investment Principles
  • Implementation Statement

© COPYRIGHT 2025 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories