Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
Professional vacuum and wet vacuum cleaners
Parts and accessories dry/wet vacuum cleaner
Accessories dry/wet vacuum cleaners
KARCHER 6.900-384.0 TUBE
KARCHER 6.900-384.0 TUBE
Accessories dry/wet vacuum cleaners Kärcher
References
kärcher:
69003840
rubix:
80986489
ean:
4002667011340
Product details
Technical specifications
Product details : KARCHER 6.900-384.0 TUBE
Technical specifications
Attributes
Logistics dimensions (L x W x H)
480
x
65
x
65
mm
Logistic Weight
117
g
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
16.97
excl. VAT
/
Each
£
20.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 69002750 SUCTION TUBE
KARCHER 5.031-718.0 ELBOW - NT45-1 TACT HOOVER PRO
NILFISK FILTER 11731003
NILFISK 15335 METAL CURVED ALU EXT TUBE 050 X 1000
NILFISK Z7 21030 SUCKER RUBBER MM120 GREY
3M 20339 SUPER VACUUM SWIVEL HOSE FITTING ADAPTOR 25.4MM
4072400195 ANTIOIL KIT OF ACC D50 MACH+FLOOR
KARCHER 6.906-240.0 CREVILE NOZZLE DN35-NT45-1 TACT HOOVER PRO
MAKITA P-70328 SET 2 446-447M/L
KARCHER 6.903-862.0 69038620 SUCTION BRUSH
KARCHER 6.900-952.0 NOZZLE
KARCHER 4.654-016.0 36V LI-ION BATTERY
NILFISK 2PIECE EXT TUBE NILFISK-5152
KARCHER 6.907.469.0 FLEECE FILTER BAGS PK5
KARCHER 69032840 FLOOR TOOL DN35-NT45-1 TACT HOOVER PRO