Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Detergents for high-pressure washing
Detergent for high-pressure washer
KARCHER 6.295-490.0 UNIVERSAL STAIN REMOVER
KARCHER 6.295-490.0 UNIVERSAL STAIN REMOVER
Detergent for high-pressure washer Kärcher
References
kärcher:
6.295-490.0
rubix:
230A2850
manufacturer :
62954900
ean:
4039784410916
Product details
Technical specifications
Product details : KARCHER 6.295-490.0 UNIVERSAL STAIN REMOVER
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
15.61
excl. VAT
/
Each
£
18.73
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
KARCHER 6.295-219.0 RM 48** 20L PHOSPHATING AGENT FLUID
NILFISK 105301631 ANTI-STONE SET ANTI SCALE SOLUTION 6 X 1 LITRE
KARCHER 62950690 6.295-069.0 20L OIL AND FAT SOLVENT
KARCHER 6.295-850.0 PRO CLEANER
KARCHER 6.295-303.0 MAINTENANCE SOLUTION RM 110 ASF
KARCHER 6.295.553.0 RM 806 AF HIGH PRESSURE CLEANER 20L
KARCHER PC BIO 10 AGENT 6.295-260.0
6.295-261.0 RM PC BIO 20** 20L PART CLEANING AGENT
KARCHER 6.295-625.0 RM110 DESCALER 1LTS MP62956250
KARCHER 6.296-050.0 62960500 RM69 FLOOR 20LTR DRUM
KARCHER 6.295-219.0 RM 48** 20L PHOSPHATING AGENT FLUID
DEB JANITOL PLUS 5L JNP604
KARCHER 6.295-915.0 FLOORPRO MULTI CLEANER RM 756 2.5L
NILFISK 105301631 ANTI-STONE SET ANTI SCALE SOLUTION 6 X 1 LITRE
KARCHER 62950690 6.295-069.0 20L OIL AND FAT SOLVENT