CLIMB-IT AAS11 UK WAREHOUSE ESSENTIALS SAFETY STEP - 11 TREAD 2180 X 1


Dog-leg stairways/platform stairways Climb-It

References
climb-it:AAS11
rubix:386A6760
manufacturer :AAS11
brand logo
brand logo
Technical specifications
Platform height2.75 m

Product details : CLIMB-IT AAS11 UK WAREHOUSE ESSENTIALS SAFETY STEP - 11 TREAD 2180 X 1


150kg Load Capacity

Anti-slip treads: 200 x 550 mm

Platform Size: 400 x 550 x 2750

Mobile on 2 x 200mm wheels & 2x 100mm castors

Strengths

Anti-slip treads

Applications

Offers space for craftmanship

Technical specifications


Attributes
Platform height2.75 m
Show UNSPSC/ECL@SS
£ 1,563.92 excl. VAT
/ Each
£ 1,876.70 incl. VAT
  • Usually arrives within 14 working days