Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT GFS34Z GLASS FIBRE SWINGBACK STEP - 4 TREADS
CLIMB-IT GFS34Z GLASS FIBRE SWINGBACK STEP - 4 TREADS
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
GFS34Z
rubix:
315A3567
manufacturer :
GFS34Z
Technical specifications
Number of levels
4
Weight
6.5
kg
Type
fibreglass steps
Product details
Technical specifications
Product details : CLIMB-IT GFS34Z GLASS FIBRE SWINGBACK STEP - 4 TREADS
Unloaded height: 430mm Base diameter: 435mmTop diameter: 290mmWeight kg; 5
Folded Height: 1300mmWeight kg: 6.5
Strengths
Snap - lock for quick assembly
Applications
Allows user to reach heights quickly
Technical specifications
Attributes
Number of levels
4
Weight
6.5
kg
Type
fibreglass steps
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
144.53
excl. VAT
/
Each
£
173.44
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Create PDF from product
Check our products from related categories
CLIMB-IT AHWS09GY WAREHOUSE STEPS - 9 TREAD 3205 X 950 X 1900 GREY
CLIMB-IT AHPI07BL PICKING STEPS - 7 TREAD 2705 X 745 X 1652 BLUE
CLIMB-IT AHWS04GY WAREHOUSE STEPS - 4 TREAD 1955 X 800 X 1150 GREY
TB DAVIES 3.5M INDUSTRIAL COMBINATION LADDER 1300-056
CLIMB-IT AAP21 DOMED FEET HANDY STEPS - SIDE HANDRAIL 1185 X 540 X 540
GPC YELLOW SINGLE STEP HPE01Z/Y
CLIMB-IT AHWPE1209GY EASY SLOPE WORK PLATFORM 1200MM - 9 TREAD
CLIMB-IT BWP75G3 CLIMB IT PLATFORM - 800 X 750 2 TREAD 3 HANDRAILS
CLIMB-IT AHWS13BL WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 BLUE
CLIMB-IT BWP25X4SQ CLIMB IT 4 SQUARE (2X2) PLATFORM - 4X 800 X 250
CLIMB-IT BWP100X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 1000 3 TREAD
CLIMB-IT CAL704 SAFETY STEPS WITH SAFETY LOCK - 4 TREAD 1360 X 780 X 2
CLIMB-IT AHWPS1206BL WORK PLATFORM 1200MM - 6 TREAD 2455 X 920 X 2015
CLIMB-IT SWW05C WIDE WORK STEPS - 5 TREAD AND NO HANDRAIL 1000 X 880
CLIMB-IT AAS12 UK WAREHOUSE ESSENTIALS SAFETY STEP - 12 TREAD 2360 X 1