CLIMB-IT AAS10 UK WAREHOUSE ESSENTIALS SAFETY STEP - 10 TREAD 2020 X 1
Dog-leg stairways/platform stairways Climb-It
See technical informationReferences
Climb-It:AAS10
Rubix:386A6759
Manufacturer :AAS10
Product details : CLIMB-IT AAS10 UK WAREHOUSE ESSENTIALS SAFETY STEP - 10 TREAD 2020 X 1
150kg Load Capacity
Anti-slip treads: 200 x 550 mm
Platform Size: 400 x 550 x 2500
Mobile on 2 x 200mm wheels & 2x 100mm castors
Strengths
Anti-slip treads
Applications
Offers space for craftmanship
Technical specifications
Attributes
| Platform height | 2.5 m |
|---|
Show UNSPSC/ECL@SS
£ 1,471.03 excl. VAT
/ Each
£ 1,765.24 incl. VAT
- Delivery usually within ( 11 ) days
Platform height
2.5 m





