CLIMB-IT AAS12 UK WAREHOUSE ESSENTIALS SAFETY STEP - 12 TREAD 2360 X 1
Dog-leg stairways/platform stairways Climb-It
See technical informationReferences
Climb-It:AAS12
Rubix:386A6761
Manufacturer :AAS12
Product details : CLIMB-IT AAS12 UK WAREHOUSE ESSENTIALS SAFETY STEP - 12 TREAD 2360 X 1
150kg Load Capacity
Anti-slip treads: 200 x 550 mm
Platform Size: 400 x 550 x 3000
Mobile on 2 x 200mm wheels & 2x 100mm castors
Strengths
Anti-slip treads
Applications
Offers space for craftmanship
Technical specifications
Attributes
| Platform height | 3 m |
|---|
Show UNSPSC/ECL@SS
£ 1,835.10 excl. VAT
/ Each
£ 2,202.12 incl. VAT
- Delivery usually within ( 21 ) days
Platform height
3 m





