CLIMB-IT AHWS15GY WAREHOUSE STEPS - 15 TREAD 4705 X 1100 X 2800 GREY


Warehouse Safety Steps

References
climb-it:AHWS15GY
rubix:261A3523
brand logo
brand logo
Technical specifications
Platform height3750 m
Number of levels15
Typesafety steps

Product details : CLIMB-IT AHWS15GY WAREHOUSE STEPS - 15 TREAD 4705 X 1100 X 2800 GREY


Manufacted from durable blue painted strong tubular stels with 4 domed feet spring load castors
These steps easily glide across floors &amp engage or disengage depending on whether or nto weight is applied
Anti-slip or punched steel treads (180D x 380Wmm) & platforms (400D x 380Wmm) ensure secure grip
Kick board to support the users safety
Load Capacity: 150kg
H x W x D = 4705 x 1100 x 2800mm
no. of treads = 15
Load Capacity = 150kg
platform height = 3750mm

Technical specifications


Attributes
Platform height3750 m
Number of levels15
Typesafety steps
Show UNSPSC/ECL@SS
£ 2,061.14 excl. VAT
/ Each
£ 2,473.37 incl. VAT
  • Usually arrives within 14 working days