Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,438)
See Equipment
Scaffolding, ladders and stairways
(486)
Platforms
(9)
See Ladders
< Back
Rubix Categories
Equipment
Ladders
Scaffolding, ladders and stairways
Stairways
Dog-leg stairways/platform stairways
CLIMB-IT GFS33Z GLASS FIBRE SWINGBACK STEP - 3 TREADS + TOOL TRAY 780
CLIMB-IT GFS33Z GLASS FIBRE SWINGBACK STEP - 3 TREADS + TOOL TRAY 780
Dog-leg stairways/platform stairways Climb-It
References
climb-it:
GFS33Z
rubix:
386A6735
manufacturer :
GFS33Z
Product details
Technical specifications
Product details : CLIMB-IT GFS33Z GLASS FIBRE SWINGBACK STEP - 3 TREADS + TOOL TRAY 780
Unloaded height: 430mm Base diameter: 435mmTop diameter: 290mmWeight kg; 5
Folded Height: 1060mm Weight kg: 5.5
Strengths
Snap - lock for quick assembly
Applications
Allows user to reach heights quickly
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
124.85
excl. VAT
/
Each
£
149.82
incl. VAT
Usually arrives within 14 working days
Select variants (6)
Add to cart
Check our products from related categories
CLIMB-IT AHWS10BL WAREHOUSE STEPS - 10 TREAD 3455 X 1000 X 2050 BLUE
CLIMB-IT AHPI07GY PICKING STEPS - 7 TREAD 2705 X 745 X 1652 GREY
CLIMB-IT AHWS05BL WAREHOUSE STEPS - 5 TREAD 2205 X 800 X 1300 BLUE
GPC FMS82Y STEP-A-TRUCK - 2 STEP 60KG SILVER/BLACK
GPC FMS83Y STEP-A-TRUCK - 3 STEP 60KG SILVER/BLACK
CLIMB-IT AAP22 DOMED FEET HANDY STEPS - FULL HANDRAIL 1185 X 540 X 540
CLIMB-IT AHWPE1210BL EASY SLOPE WORK PLATFORM 1200MM - 10 TREAD
CLIMB-IT BWP75X2G3 CLIMB IT 2 INLINE PLATFORM - 2X 800 X 750 TREAD 3 H
CLIMB-IT AHWS13GY WAREHOUSE STEPS - 13 TREAD 4205 X 1100 X 2500 GREY
CLIMB-IT CAL705 SAFETY STEPS WITH SAFETY LOCK - 5 TREAD 1540 X 810 X 2
CLIMB-IT AHWPE1208BL EASY SLOPE WORK PLATFORM 1200MM - 8 TREAD
CLIMB-IT AHWPS1206GY WORK PLATFORM 1200MM - 6 TREAD 2455 X 920 X 2015
CLIMB-IT SWW13C WIDE WORK STEPS - 3 TREAD AND 1 HANDRAIL 600 X 840
CLIMB-IT BWP100X3CRG5 CLIMB IT 3 CORNER (2X1) PLATFORM - 3X 800 X 1000
CLIMB-IT CAP903 TELESCOPIC WORK PLATFORM