CLIMB-IT GFS38Z GLASS FIBRE SWINGBACK STEP - 8 TREADS + TOOL TRAY 1500


Dog-leg stairways/platform stairways Climb-It

References
climb-it:GFS38Z
rubix:386A6739
manufacturer :GFS38Z
brand logo
brand logo

Product details : CLIMB-IT GFS38Z GLASS FIBRE SWINGBACK STEP - 8 TREADS + TOOL TRAY 1500


Unloaded height: 430mm
Base diameter: 435mm
Top diameter: 290mm
Weight kg; 5
Folded Height: 2290mm
Weight kg: 11

Strengths

Snap - lock for quick assembly

Applications

Allows user to reach heights quickly

Technical specifications


Attributes
No attributes to display for this product
£ 232.42 excl. VAT
/ Each
£ 278.90 incl. VAT
  • Usually arrives within 14 working days