TB DAVIES 4 TREAD FIBREGLASS SWINGBACK STEP LADDER 1235-004
TB Davies Swingback Step Ladders
See technical informationSee documentsReferences
TB Davies:1235-004
Rubix:1347514
EAN:5060169480292

Documents
Product details : TB DAVIES 4 TREAD FIBREGLASS SWINGBACK STEP LADDER 1235-004
Our fibreglass stepladder range incorporates a multi-functional tool tray with non-conductive stiles, making them ideal for working around electricity. The combination of super-strong C-section fibreglass stiles and reinforced aluminium treads gives you a durable yet lightweight and easy to handle step that is perfect for the busy tradesman.
Strengths
Non-conductive stiles insulated to 30,000 volts (EN61478), ideal for working around electricity
Integrated multi-function tool tray
Reinforced 320 x 248mm checker-plate platform (Platform steps only)
Comfortable 80mm treads
Hinged metal locking stays provide optimal stability
Large feet angled to maximise ground contact and reduce slip
Integrated multi-function tool tray
Reinforced 320 x 248mm checker-plate platform (Platform steps only)
Comfortable 80mm treads
Hinged metal locking stays provide optimal stability
Large feet angled to maximise ground contact and reduce slip
Applications
Ideal for electricity based use
Technical specifications
Attributes
| Platform height | 1 m |
|---|---|
| Number of rungs | 4 |
| Maximum working height | 1.8 m |
| Type | swing back step |
| Weight | 6 kg |
Show UNSPSC/ECL@SS
£ 98.20 excl. VAT
/ Each
£ 117.84 incl. VAT
- Usually arrives within 14 working days
