CLIMB-IT AHPI05BL PICKING STEPS - 5 TREAD 2205 X 745 X 1187 BLUE
Picking Steps
See technical informationSee documentsReferences
Climb-It:AHPI05BL
Rubix:261A3526

Documents
Product details : CLIMB-IT AHPI05BL PICKING STEPS - 5 TREAD 2205 X 745 X 1187 BLUE
2 people needed to offload except for the 8, 9 & 10 tread which requires 3 people
Manufactured from durable painted strong tubular steel
The 3 and 4 tread units are mobile on 75mm spring loaded castors that easily glide across floors and engage or disengage depending on whether or not weight is applied
The 5-8 tread models incorporate tilt and push handles which make these steps manoeuvrable
Punched steel treads (200D x 550Wmm) and platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength &ampamp stability
Load Capacity: 150kg
Manufactured from durable painted strong tubular steel
The 3 and 4 tread units are mobile on 75mm spring loaded castors that easily glide across floors and engage or disengage depending on whether or not weight is applied
The 5-8 tread models incorporate tilt and push handles which make these steps manoeuvrable
Punched steel treads (200D x 550Wmm) and platforms (400D x 550Wmm) ensure secure grip
Kick board to support the users safety
Box section base gives extra strength &ampamp stability
Load Capacity: 150kg
H x W x D = 2205 x 745 x 1187mm
no. of treads = 5
Technical specifications
Attributes
| Platform height | 1250 m |
|---|---|
| Number of rungs | 5 |
| Type | safety steps |
| Weight | 35 kg |
Show UNSPSC/ECL@SS
£ 959.59 excl. VAT
/ Each
£ 1,151.51 incl. VAT
- Delivery usually within ( 26 ) days
