CLIMB-IT AAS08 UK WAREHOUSE ESSENTIALS SAFETY STEP - 8 TREAD 1700 X 85
Dog-leg stairways/platform stairways Climb-It
See technical informationReferences
Climb-It:AAS08
Rubix:386A6757
Manufacturer :AAS08
Product details : CLIMB-IT AAS08 UK WAREHOUSE ESSENTIALS SAFETY STEP - 8 TREAD 1700 X 85
150kg Load Capacity
Anti-slip treads: 200 x 550 mm
Platform Size: 400 x 550 x 2000
Mobile on 2 x 200mm wheels & 2x 100mm castors
Strengths
Anti-slip treads
Applications
Offers space for craftmanship
Technical specifications
Attributes
| Platform height | 2 m |
|---|
Show UNSPSC/ECL@SS
£ 1,163.39 excl. VAT
/ Each
£ 1,396.07 incl. VAT
- Delivery usually within ( 11 ) days
Platform height
2 m





