GPC GA008Z GS KICK STEP - PLASTIC 450


Single-access stairways GPC Industries

References
gpc industries:GA008Z
rubix:386A6725
manufacturer :GA008Z
brand logo
brand logo

Product details : GPC GA008Z GS KICK STEP - PLASTIC 450


Unloaded height: 445mm
Base diameter: 440mm
Top diameter: 300mm
Weight kg; 2

Strengths

Snap - lock for quick assembly

Applications

Stores and transports good in wet conditions

Technical specifications


Attributes
No attributes to display for this product
£ 57.95 excl. VAT
/ Each
£ 69.54 incl. VAT
  • Usually arrives within 14 working days