Heavy-Duty Fibreglass Platform Step Ladder
Number of levels | 8 |
---|---|
Maximum working height | 3.485 m |
Weight | 12.5 kg |
Number of levels | 8 |
---|---|
Maximum working height | 3.485 m |
Weight | 12.5 kg |
Type | platform step ladder |
Retracted length | 2.685 m |
Usually arrives within 14 working days