Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Shelving / Racks / Storage bins
Profiled shelving cubbie units
Shelf accessories
ROEBUCK SLOTTED SHELF UPRIGHT WHITE 1220MM PACK OF 2
ROEBUCK SLOTTED SHELF UPRIGHT WHITE 1220MM PACK OF 2
Shelf accessories Rubix-UK
References
rubix-uk:
SHELF-UPR1220MM-WHT-PK2
rubix:
8881618
Technical specifications
Type
Uprights
Product details
Technical specifications
Product details : ROEBUCK SLOTTED SHELF UPRIGHT WHITE 1220MM PACK OF 2
Used in conjunction with brackets (see above) becomes a modular shelving system. Easy to construct and alter.
Technical specifications
Attributes
Type
Uprights
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
28.47
excl. VAT
/
Each
£
34.16
incl. VAT
In stock: Next day delivery
Add to cart
Create PDF from product
Check our products from related categories
SLOTTED SHELF BRACKET WHITE 370MM PACK OF 2
SPARTEX SBH11GREEN STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - GR
SPARTEX TPTS1030RED TILTED TOTE PAN RACK- 305D X 1040W X 6 SHELVES - T
SPARTEX SBH11BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - BLU
SPARTEX TPTS1330BLUE TILTED TOTE PAN RACK- 305D X 1350W X 6 SHELVES -
SPARTEX SBH15GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB005 - GRE
BOTT DIVIDER KIT 23 COMPARTMENT FOR 1050X750 CABINET 100/125MM DRWR
SPARTEX TPHO1061RED HORIZONTAL TOTE PAN RACK- 610D X 1040W X 8 SHELVES
SPARTEX TPTS1361BLUE TILTED TOTE PAN RACK- 610D X 1350W X 6 SHELVES -
SPARTEX SBH12BLUE STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - BLU
SPARTEX TPHO1361GREY HORIZONTAL TOTE PAN RACK- 610D X 1350W X 8 SHELVE
SPARTEX SBH11GREY STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB001 - GRE
RAACO 137447 1200 SERIES CABINET TURNTABLE 1760MM BLUE
SPARTEX SBH12RED STEEL BIN RACK - HORIZONTAL - HOLDS 12 X SB002 - RED
RAACO 137393 48 DRAWER STEEL CABINET 1248-01