References
Raaco:137393
Rubix:153018



Product details : RAACO 137393 48 DRAWER STEEL CABINET 1248-01
Cabinet with drawers of type 150-01. Each drawer can be divided into 16 compartments using dividers (extra accessory).
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 150x306x552 mm |
|---|---|
| Logistic Weight | 4200 g |
| Package weight | 5150 g |
| Number of boxes | 48 |
| Colour | blue |
| Height | 552 mm |
| Width | 306 mm |
| Depth | 150 mm |
Show UNSPSC/ECL@SS
£ 98.41 excl. VAT
/ Each
£ 118.09 incl. VAT
- Usually arrives within 14 working days
