Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
Shelving / Racks / Storage bins
(654)
Industrial furniture
(5,778)
See Storage
< Back
Rubix Categories
Equipment
Storage
Industrial furniture
Office fittings
Office supply
DYMO D1 TAPE 24MM BLACK ON WHITE S0720930
DYMO D1 TAPE 24MM BLACK ON WHITE S0720930
Office supply Dymo
References
dymo:
S0720930
rubix:
2573972
ean:
5411313537131
Product details
Technical specifications
Product details : DYMO D1 TAPE 24MM BLACK ON WHITE S0720930
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
41.35
excl. VAT
/
Each
£
49.62
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A3 GREEN PACK OF 10 MFD3G/10
JIFFY PADDED BAGS SIZE 0 132X235 2004070 PACK OF 200
BEAVERSWOOD ADHESIVE POCKET A6 VERTICAL PACK OF 10
SPARTEX 400006150025 FOAM ROLL WHITE 1500MM X 2.5MM X 120M
DYMO 1868753 XTL 24MM ALL-PURPOSE VINYL BLACK ON WHITE
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 50MM X 1M PACK OF 10 AL5/10
SPARTEX 4006PTA6 DOC ENCLOSED ENVELOPE A6 PRINTED 158x110MM PK1000
BARCODE WAREHOUSE 800263-105 ZEBRA Z-SELECT 2000D 76MM X 25MM PAPER
SPARTEX 40102425500 POLYTHENE SHEETING VIRGIN 2/4M X 22M 480G CLEAR
DYMO D1 TAPE 19MM BLUE ON WHITE S0720840
3M 954619 DOUBLE COATED POLYETHYLENE FOAM TAPE WHITE 19MMX66M 1.1MM
BEAVERSWOOD SELF ADHESIVE LABEL HOLDER 50 X 80MM PACK OF 100 AL58
BEAVERSWOOD MAGNETIC DOCUMENT FRAME A3 RED PACK OF 10 MFD3R/10
BEAVERSWOO MAGNETIC GREEN DOCUMENT POCKET I.D. 220 X 310MM H.CMP4VG/10
BOTT A4 DOCUMENT HOLDER 14014009.16