SPARTEX S6189046PBXX PERFORATED CUPBOARD 1800.900.460 BLUE
Perforated cupboard
See technical informationReferences
Spartex:UK-S6189046PBXX
Rubix:224A8984
Manufacturer :S6189046PBXX

Product details : SPARTEX S6189046PBXX PERFORATED CUPBOARD 1800.900.460 BLUE
Perforated cupboards have the same high quality and durability of our Workplace Cupboards but with a change of door style to feature a perforated option. The perforated doors allow managers and supervisors to be able to see the contents of cupboards whilst the cupboard is locked.
Technical specifications
Attributes
| Height | 1800 mm |
|---|---|
| Width | 900 mm |
| Type | perforated door cupboards |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 599.39 excl. VAT
/ Each
£ 719.27 incl. VAT
- Delivery usually within ( 16 ) days
