FACOM 2938B 8 DRAWER WORKSHOP CABINET
Industrial heavy-duty cabinet with 8 drawers
See technical informationReferences
Facom:2938B
Rubix:80356204
EAN:3148518545327

Product details : FACOM 2938B 8 DRAWER WORKSHOP CABINET
Industrial heavy-duty cabinet with 8 drawers
- Large storage and load capacity.
- 8 drawers with heights:
- 4 drawers: 50 mm.
- 1 drawer: 75 mm.
- 2 drawers: 125 mm.
- 1 drawer: 175 mm.
- Drawers can accommodate 6 "XL" modules.
- Heavy-duty telescopic ball bearing slides with 100% opening.
- Load capacity:
- 75 kg for small drawers (height: 50 / 75 mm).
- 120 kg for large drawers (height: 125 / 175 mm) - 2 pairs of runners.
- Useful drawer dimensions (W. x D. x H.): 840 x 570 x 50 / 75 / 125 / 175 mm.
- Cabinets are stackable (supplied with linking kit).
- Safety:
- Centralized drawer locking: drawers are locked simultaneously (cabinet supplied with 2 keys).
- Anti-tilt system: when one drawer is opened, the drawers are individually locked to prevent the cabinet from tipping over.
- Cabinets can be fixed to the floor.
- Dimensions, overall (W. x D. x H.) : 980 x 680 x 1000 mm.
Weight: 161.50 kg.
- Large storage and load capacity.
- 8 drawers with heights:
- 4 drawers: 50 mm.
- 1 drawer: 75 mm.
- 2 drawers: 125 mm.
- 1 drawer: 175 mm.
- Drawers can accommodate 6 "XL" modules.
- Heavy-duty telescopic ball bearing slides with 100% opening.
- Load capacity:
- 75 kg for small drawers (height: 50 / 75 mm).
- 120 kg for large drawers (height: 125 / 175 mm) - 2 pairs of runners.
- Useful drawer dimensions (W. x D. x H.): 840 x 570 x 50 / 75 / 125 / 175 mm.
- Cabinets are stackable (supplied with linking kit).
- Safety:
- Centralized drawer locking: drawers are locked simultaneously (cabinet supplied with 2 keys).
- Anti-tilt system: when one drawer is opened, the drawers are individually locked to prevent the cabinet from tipping over.
- Cabinets can be fixed to the floor.
- Dimensions, overall (W. x D. x H.) : 980 x 680 x 1000 mm.
Weight: 161.50 kg.
Technical specifications
Attributes
| Logistic Weight | 192600 g |
|---|---|
| Packaged dimensions (D x W x H) | 1090x830x1170 mm |
| Package weight | 192600 g |
| Height | 1000 mm |
| Width | 980 mm |
| Type | heavy-duty industrial furniture |
| Depth | 680 mm |
Show UNSPSC/ECL@SS
£ 2,471.43 excl. VAT
/ Each
£ 2,965.72 incl. VAT
- Delivery usually within ( 14 ) days
