SPARTEX SA791260PLXX PREMIUM HEIGHT ADJUST W/BENCH 1200X600- LAMINATE
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SA791260PLXX
Rubix:224A7935
Manufacturer :SA791260PLXX
Product details : SPARTEX SA791260PLXX PREMIUM HEIGHT ADJUST W/BENCH 1200X600- LAMINATE
Our Cost Saver Height Adjustable Workbenches are a perfect, affordable way to introduce sit stand desks into your workplace. These workshop workbenches are easily adjustable using a crank handle fitted to manually adjust the worktop to a required height. This range can be adjusted even when pushed flush up against a wall meaning there's no more banging your knuckles trying to adjust them, and ranges from heights of 730mm to 950mm. Perfect for areas such as general use within assembly, light engineering, laboratories or industrial environments.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 1200 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 1,403.39 excl. VAT
/ Each
£ 1,684.07 incl. VAT
- Delivery usually within ( 16 ) days






