VERSO HGHT ADJ FRAMEWORK BENCH 2000MMX600MMX780-930MM+30MM MPX WORKTOP
verso adj. height framework bench with multiplex worktop
See technical informationSee documentsReferences
Bott:16921506.16
Rubix:45032512
EAN:5039350029169
Documents
Product details : VERSO HGHT ADJ FRAMEWORK BENCH 2000MMX600MMX780-930MM+30MM MPX WORKTOP
verso adjustable height framework bench. Featuring a robust steel channel, adjustable height framework with 30mm multiplex wood worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 2000x600x780-930mm.
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 2000 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 402.37 excl. VAT
/ Each
£ 482.84 incl. VAT
- Delivery usually within ( 16 ) days

