BOTT 41002118.24V CUBIO KWR-2078-1.1 MOBILE STORAGE BENCH


Cubio

References
bott:41002118.24V
rubix:214A8523
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm

Product details : BOTT 41002118.24V CUBIO KWR-2078-1.1 MOBILE STORAGE BENCH


Cubio KWR storage bench, with 2 x 500mm (H) cupboard. Dimensions - 2000mm (W) x 750mm (D) x 840mm (H), supplied with a 40mm thick mpx worktop. Constructed of robust housing with a total load capacity of 300 kg. Finished in hardwearing RAL 7035/3004 (light grey / red) epoxy polyester powdercoat, fitted with 4 x 125mm swivel castors.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Show UNSPSC/ECL@SS
£ 1,335.44 excl. VAT
/ Each
£ 1,602.53 incl. VAT
  • Usually arrives within 14 working days