SPARTEX SA791275BLXX PREMIUM HEIGHT ADJUST W/BENCH 1200X750-BEECH
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SA791275BLXX
Rubix:224A7951
Manufacturer :SA791275BLXX
Product details : SPARTEX SA791275BLXX PREMIUM HEIGHT ADJUST W/BENCH 1200X750-BEECH
The Premium Height Adjustable Workbenches are suitable for use within industrial environments and for heavy use in assembly, production and engineering areas. These benches are manual height adjustable and desk sizes range from a standard height of 730mm to 950mm. These benches are available with a range of worktops including, Linoleum, Laminate and Solid Beech.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 1200 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,454.42 excl. VAT
/ Each
£ 1,745.30 incl. VAT
- Delivery usually within ( 16 ) days



