SPARTEX SA791875BLXX PREMIUM HEIGHT ADJUST W/BENCH 1800X750-BEECH
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SA791875BLXX
Rubix:224A7959
Manufacturer :SA791875BLXX
Product details : SPARTEX SA791875BLXX PREMIUM HEIGHT ADJUST W/BENCH 1800X750-BEECH
The Premium Height Adjustable Workbenches are suitable for use within industrial environments and for heavy use in assembly, production and engineering areas. These benches are manual height adjustable and desk sizes range from a standard height of 730mm to 950mm. These benches are available with a range of worktops including, Linoleum, Laminate and Solid Beech.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 1800 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,714.00 excl. VAT
/ Each
£ 2,056.80 incl. VAT
- Delivery usually within ( 16 ) days



