SPARTEX SA791575PLXX PREMIUM HEIGHT ADJUST W/BENCH 1500X750- LAMINATE
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SA791575PLXX
Rubix:224A7942
Manufacturer :SA791575PLXX
Product details : SPARTEX SA791575PLXX PREMIUM HEIGHT ADJUST W/BENCH 1500X750- LAMINATE
The Premium Height Adjustable Workbenches are suitable for use within industrial environments and for heavy use in assembly, production and engineering areas. These benches are manual height adjustable and desk sizes range from a standard height of 730mm to 950mm. These benches are available with a range of worktops including, Linoleum, Laminate and Solid Beech.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,517.27 excl. VAT
/ Each
£ 1,820.72 incl. VAT
- Delivery usually within ( 16 ) days


