SPARTEX SA791275LLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1200X750 L/Grey
Height adjust
See technical informationReferences
Spartex:UK-SA791275LLXX
Rubix:224A8117
Manufacturer :SA791275LLXX
Product details : SPARTEX SA791275LLXX ESD PREMIUM HEIGHT ADJUST W/BENCH 1200X750 L/Grey
Height adjustable workshop bench with static dissipative properties. Suitable for use as an assembly or repair bench in the electrical and electronic industries. Powder coated light grey framework. Neostat or Lamstat worktop options available. Full range of accessories available including wrist straps, circuit breakers and earth/ground leads. Adjustable in height from 730mm to 950mm. Workbench height can be easily adjusted with a crank handle.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 1200 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,584.33 excl. VAT
/ Each
£ 1,901.20 incl. VAT
- Delivery usually within ( 16 ) days


