References
Spartex:UK-SQ849060LLXX
Rubix:224A7975
Manufacturer :SQ849060LLXX
Product details : SPARTEX SQ849060LLXX ESD SQ TUBE WORKBENCH840X900X600 L/Grey
Our range of high quality Square Tube ESD Anti Static Benches offer static dissipative properties which acts as protection from an electrostatic charge. These benches are perfect for use within the electronic assembly industry. As standard, the ESD bench includes a wrist strap that is attached to the workbench which ensures that the user is earthed to the bench.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 900 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 578.06 excl. VAT
/ Each
£ 693.67 incl. VAT
- Delivery usually within ( 16 ) days


