FACOM 2000.ROLL6M3W 2M ROLL WORKBENCH WITH WOODEN TOP


Maintenance Workbench

References
facom:2000.ROLL6M3W
rubix:214A4198
ean:3662424072239
brand logo
brand logo
Technical specifications
Height850 mm
Width2000 mm
Depth700 mm
See all Specifications

Product details : FACOM 2000.ROLL6M3W 2M ROLL WORKBENCH WITH WOODEN TOP


Strengths

•The drawers can be fitted with thermo shaped and foam modules of maximum load resistance per drawer
Polypropylene drawer pulls with safety hooks
Lock on side to reduce the risk of damage
Centralized locking system, delivered with two keys, one folding
Leg of Steel sheet with « U » profile is arranged for ground fixing
Multilayered beech wood worktop, suitable for installing a vice with Spread load resistance
Easy and fast assembly

Technical specifications


Attributes
Height850 mm
Width2000 mm
Depth700 mm
Number of drawers6
Model2000.ROLL6M3W
Show UNSPSC/ECL@SS
£ 1,044.29 excl. VAT
/ Each
£ 1,253.15 incl. VAT
  • Usually arrives within 14 working days