SPARTEX SA7915758LXX PREMIUM HEIGHT ADJUST W/BENCH 1500X750 L/Grey
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SA7915758LXX
Rubix:224A7968
Manufacturer :SA7915758LXX
Product details : SPARTEX SA7915758LXX PREMIUM HEIGHT ADJUST W/BENCH 1500X750 L/Grey
The Premium Height Adjustable Workbenches are suitable for use within industrial environments and for heavy use in assembly, production and engineering areas. These benches are manual height adjustable and desk sizes range from a standard height of 730mm to 950mm. These benches are available with a range of worktops including, Linoleum, Laminate and Solid Beech.
Technical specifications
Attributes
| Height | 950 mm |
|---|---|
| Width | 1500 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 1,517.27 excl. VAT
/ Each
£ 1,820.72 incl. VAT
- Delivery usually within ( 16 ) days


