References
Bunker:28095
Rubix:390A4478
Manufacturer :28095
Product details : BUNKER 28095 WORKBENCH WITH S/STEEL WORKTOP 1830MM
The BUNKER® 1829mm workbench features a 25mm thick stainless steel worktop and is supported by a robust steel frame coated with an industrial-grade textured finish for enhanced durability.
The workbench's height can be easily adjusted to meet your specific needs, and the adjustable feet ensure optimal positioning on uneven surfaces. If you're looking for a highly durable workbench for your garage, workshop, or commercial space, the BUNKER® range has you covered.
Designed for easy assembly with straightforward instructions, this workbench maximises your workspace efficiency. Elevate your setup with BUNKER® today and explore our selection of online stockists!
Technical specifications
Attributes
| Width | 1830 mm |
|---|---|
| Depth | 610 mm |
Show UNSPSC/ECL@SS
£ 658.33 excl. VAT
/ Each
£ 790.00 incl. VAT
- Delivery usually within ( 7 ) days

