BOTT CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOP 41002055.11V
cubio storage bench (mpx) full cupboard / 3 drw / full cupboard WxDxH: 2000x750x840mm RAL 7035/5010
See technical informationReferences
Bott:41002055.11V
Rubix:2001527


Product details : BOTT CUBIO STORAGE BENCH 2078-1.3 WITH MPX WORKTOP 41002055.11V
cubio storage bench with full cupboard / 3 drawer cabinet / full cupboard. Featuring a heavy duty, steel channel framework with integrated storage units and a 40mm multiplex wood worktop. Delivered assembled. Integrated cabinet sizes -WxDxH: (3x)650x650x600mm. Drawer configuration: 2x 150mm, 1x 200mm with 100% extension slides (75kg U.D.L.) with two, perfo panel lined, reinforced doors and 2 adjustable height, galvanised steel shelves (100kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.
Strengths
The BOTT Cubio storage cupboard bench is an attractive and functional storage system designed for space maximisation, durability and easy access cleaning
This 2000mm wide storage bench features two 500mm high storage cupboards with adjustable shelves and three drawers that are fully expanding
This 2000mm wide storage bench features two 500mm high storage cupboards with adjustable shelves and three drawers that are fully expanding
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 2000 mm |
| Depth | 750 mm |
| Number of drawers | 3 |
Show UNSPSC/ECL@SS
£ 1,561.47 excl. VAT
/ Each
£ 1,873.76 incl. VAT
- Delivery usually within ( 16 ) days