BOTT BENCH 6 DRAWER MULTIPLEX 2000 X 750 X 840MM 41003235.11V


cubio pedestal bench (mpx) with 6 drawer pedestal cabinet WxDxH: 2000x750x840mm RAL 7035/5010

References
bott:41003235.11V
rubix:2001494
brand logo
brand logo
Technical specifications
Height840 mm
Width2000 mm
Depth750 mm
See all Specifications

Product details : BOTT BENCH 6 DRAWER MULTIPLEX 2000 X 750 X 840MM 41003235.11V


cubio pedestal bench with 6 drawer cabinet. Featuring a robust, steel channel pedestal leg, bott cubio cabinet and a 40mm multiplex wood worktop. Cabinet size - WxDxH: 650x650x800mm. Drawer configuration: 2x 75mm 2x 100mm 1x 150mm 1x 200mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 2000x750x840mm.

Technical specifications


Attributes
Height840 mm
Width2000 mm
Depth750 mm
Number of drawers6
Model41003235
Show UNSPSC/ECL@SS
£ 1,204.69 excl. VAT
/ Each
£ 1,445.63 incl. VAT
  • Usually arrives within 14 working days