References
Spartex:UK-SB1812463BXX
Rubix:224A9363
Manufacturer :SB1812463BXX

Product details : SPARTEX SB1812463BXX PPE CUPBOARDS 1800.1200.460 BLUE
Our PPE Cupboards are ideal for the workplace, enabling users to safely store PPE equipment and clothing in a lockable cupboard. Storing PPE wear correctly in the workplace environment is a duty for both employers and employees as demanded by the law Personal Protective Equipment Regulations 2002 and the Personal Protective Equipment at Work Regulations 1992. Items such as the below should be stored correctly in a clearly marked PPE Cupboard or PPE Locker.
Technical specifications
Attributes
| Type | ppe cupboards |
|---|---|
| Height | 1800 mm |
| Width | 1200 mm |
| Depth | 460 mm |
Show UNSPSC/ECL@SS
£ 715.90 excl. VAT
/ Each
£ 859.08 incl. VAT
- Delivery usually within ( 16 ) days
