BOTT 16926777.24 1050X550X2000 PPE &JANITORIAL CUBD 4SHELF
verso ventilated door kitted cupboard with 4 shelves, 4 drawers & partition WxDxH: 1050x550x2000mm RAL 7035/3004
See technical informationSee documentsReferences
Bott:16926777.24
Rubix:214A7550

Technical specifications
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 2000 mm |
Documents
Product details : BOTT 16926777.24 1050X550X2000 PPE &JANITORIAL CUBD 4SHELF
verso ventilated door kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, Ventilated doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.) and 2x 100mm, 2x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 3004 crimson red. WxDxH: 1050x550x2000mm.
Technical specifications
Attributes
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 2000 mm |
| Length | 1050 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 1,065.04 excl. VAT
/ Each
£ 1,278.05 incl. VAT
- Delivery usually within ( 16 ) days



