SPARTEX SC8418758LXX CANTILEVER WORKBENCH 840X1800X750 L/Grey
Workbench for workshop Spartex
See technical informationReferences
Spartex:UK-SC8418758LXX
Rubix:224A7898
Manufacturer :SC8418758LXX
Product details : SPARTEX SC8418758LXX CANTILEVER WORKBENCH 840X1800X750 L/Grey
The Cantilever workbenches have the same high quality design as the Square Tube general purpose workbenches, however with a cantilever construction. The framework of this workshop bench allows maximum capacity for leg room within the workplace. These benches are ideal for assembly, production, factory workshops and light engineering.
Technical specifications
Attributes
| Height | 840 mm |
|---|---|
| Width | 1800 mm |
| Depth | 750 mm |
Show UNSPSC/ECL@SS
£ 710.54 excl. VAT
/ Each
£ 852.65 incl. VAT
- Delivery usually within ( 16 ) days

